
Metal, Grab Bar, Vibrant Brushed Modern Brass
Mfr # 23293-2MB
Zoro # G204183100
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Modern Brass
Standards
ADA Compliant
Color
Vibrant Brushed Moderne Brass
Height
2 in
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23293-2MB
Zoro #
G204183100
UPC #
885612918871
Country of Origin
Unknown
Dimensions
Width
12 in
Height
2 in
Overall Width
13-15/16 in
Depth
2-5/16 in
Details
Finish
Vibrant Brushed Modern Brass
Material
Metal
Standards
ADA Compliant
Color
Vibrant Brushed Moderne Brass
Item
Grab Bar
Includes
Installation Hardware
Features
Concealed Screws
Projection (In.)
2-5/16 in
Shape
Straight
Installation Type
Wall Mounted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.