
Metal, Grab Bar, Vibrant Brushed Modern Brass
Mfr # 23297-2MB
Zoro # G904183158
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Modern Brass
Standards
ADA Compliant
Color
Vibrant Brushed Moderne Brass
Height
2 in
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23297-2MB
Zoro #
G904183158
UPC #
885612918918
Country of Origin
Unknown
Dimensions
Width
42 in
Height
2 in
Overall Width
43-15/16 in
Depth
2-5/16 in
Details
Finish
Vibrant Brushed Modern Brass
Material
Metal
Standards
ADA Compliant
Color
Vibrant Brushed Moderne Brass
Item
Grab Bar
Includes
Installation Hardware
Features
Concealed Screws
Installation Type
Wall Mounted
Projection (In.)
2-5/16 in
Shape
Straight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.