Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic Asm, Pa White

  • Mfr # 1394456-0

  • Zoro # G808598058


product price: $61.05
/ea

Key Features

Length
9.212 in
Height
2.362 in
Width
2.834 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1394456-0
Zoro #
G808598058
UPC #
195711042798
Country of Origin
Unknown

Dimensions

Length
9.212 in
Height
2.362 in
Width
2.834 in

Description

Mic Asm,Pa White
  • •9.212 in. L x 2.834 in. W x 2.362 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.