Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave Installation Asm

  • Mfr # 1384310

  • Zoro # G408598076


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
1.96 in
Width
1.488 in
Height
0.578 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1384310
Zoro #
G408598076
UPC #
885612966582
Country of Origin
Unknown

Dimensions

Length
1.96 in
Width
1.488 in
Height
0.578 in

Description

Microwave Installation Asm
  • •1.96 in. L x 1.488 in. W x 0.578 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.