Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave Set

  • Mfr # 1417569

  • Zoro # G208598078


product price: $106.25
/ea
Free Shipping & Returns

Key Features

Length
9.448 in
Width
7.401 in
Height
2.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1417569
Zoro #
G208598078
UPC #
195711042668
Country of Origin
Unknown

Dimensions

Length
9.448 in
Width
7.401 in
Height
2.795 in

Description

Microwave Set
  • •9.448 in. L x 7.401 in. W x 2.795 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.