Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minimal 18" Towel Bar

  • Mfr # 26567-CP

  • Zoro # G401196040


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Height
2.94 in
Collection
Minimal
Finish
Polished Chrome
Material
Metal
Width
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26567-CP
Zoro #
G401196040
UPC #
885612813800
Country of Origin
Unknown

Dimensions

Height
2.94 in
Width
16.25 in

Details

Collection
Minimal
Finish
Polished Chrome
Material
Metal

Description

Minimalistic lines lend themselves to a spectrum of modern design, blending precise angles with geometric forms to create a clean, versatile look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.