Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minimal Towel Arm

  • Mfr # 26570-BL

  • Zoro # G201196141


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Collection
Minimal
Material
Metal
Color
Matte Black
Width
10-7/16 in
Height
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26570-BL
Zoro #
G201196141
UPC #
885612814104
Country of Origin
Unknown

Dimensions

Width
10-7/16 in
Height
2.94 in
Length
1.1 in

Details

Item
Towel Bar
Collection
Minimal
Material
Metal
Color
Matte Black

Description

Minimalistic lines lend themselves to a spectrum of modern design, blending precise angles with geometric forms to create a clean, versatile look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.