Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minimal Towel Arm

  • Mfr # 26570-CP

  • Zoro # G801203492


product price: $70.49
/ea

Key Features

Finish
Polished Chrome
Collection
Minimal
Material
Metal
Color
Polished Chrome
Width
10.4375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26570-CP
Zoro #
G801203492
UPC #
885612813893
Country of Origin
Unknown

Dimensions

Width
10.4375 in.
Height
2-15/16" (top to bottom)

Details

Finish
Polished Chrome
Collection
Minimal
Material
Metal
Color
Polished Chrome

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.