Zoro Homepage

Mirrors, 2 in L, 28 in W, Stratified Birch, Surface-mount

  • Mfr # 32317-STH

  • Zoro # G715683496


product price: $1,072.50
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Finish
Stratified Birch
Width
28 in
Depth
38.7 in
Color
Brown
Body Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32317-STH
Zoro #
G715683496
UPC #
195711168832
Country of Origin
Viet Nam

Dimensions

Width
28 in
Depth
38.7 in
Length
2 in

Details

Finish
Stratified Birch
Color
Brown
Body Material
Wood
Mounting Type
Surface-mount
Item
Mirrors
Shape
Arch

Description

The Landshapes mirror highlights the beauty of the organic, in both its shape and material. Unstructured linework pairs with playfully elegant forms, supporting flexible installation options, while the bold wooden frame offsets the mirrored surface to create a surreal portal effect. The organic, irregular shape of the mirror is at once playful and sophisticated.


  • Designed in collaboration with Daniel Arsham
  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Coordinates with other products in the Landshapes by Daniel Arsham collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.