Zoro Homepage

Mixer Pressure Balancing Unit

  • Mfr # K-GP876851

  • Zoro # G4328627


product price: $72.69
/ea

Key Features

Finish
Unfinished
Material of Construction
Plastic
For Use With
Shower Valves
Connection
1/2 in NPT
For Use With Mfr. Model Number
11748, 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-GP876851
Zoro #
G4328627
UPC #
885612416223
Country of Origin
United States

Dimensions

Length
6 in

Details

Finish
Unfinished
Material of Construction
Plastic
For Use With
Shower Valves
Item
Mixer Pressure Balancing Unit
Connection
1/2 in NPT
For Use With Mfr. Model Number
11748, 304
Ligature Resistant
No
Tub and Shower Category
Shower Cartridges
Product Type
Mixer Pressure Balancing Unit

Description

Mixer Pressure Balancing Unit, Finish Unfinished, For Use With Shower Valves, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.