Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern 24" Towel Bar

  • Mfr # 24756-BL

  • Zoro # G801196152


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Collection
Modern
Material
Metal
Color
Matte Black
Width
24 in
Length
3-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24756-BL
Zoro #
G801196152
UPC #
885612770431
Country of Origin
Unknown

Dimensions

Width
24 in
Length
3-1/16 in

Details

Item
Towel Bar
Collection
Modern
Material
Metal
Color
Matte Black

Description

Inspired by minimalist design, the Modern collection pairs slim, restrained lines with elegantly flared shapes. This Modern towel bar complements a wide range of bathroom faucets from transitional to contemporary.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.