Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Toilet Paper Holder

  • Mfr # 24759-BL

  • Zoro # G601196499


product price: $70.35
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Height
3.5 in
Dispenser Width
6.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24759-BL
Zoro #
G601196499
UPC #
885612770523
Country of Origin
Unknown

Dimensions

Dispenser Height
3.5 in
Dispenser Width
6.91 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll

Description

Inspired by minimalist design, the Modern collection pairs slim, restrained lines with elegantly flared shapes. This Modern toilet paper holder complements a wide range of bathroom faucets from transitional to contemporary.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.