Zoro Homepage

Modflex Bowl W/Bedpan Lugs & Mach 1.28Dc

  • Mfr # PR25042-T4DSL-NA

  • Zoro # G508461546


product price: $1,305.00
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
16.8125 in
Standards
ADA Compliant
Length (In.)
26.75 in
Height
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR25042-T4DSL-NA
Zoro #
G508461546
UPC #
195711007315
Country of Origin
Unknown

Dimensions

Width
16.8125 in
Length (In.)
26.75 in
Height
34.25 in

Details

Material
Vitreous China
Standards
ADA Compliant

Description

The KOHLER Modflex Adjust-a-Bowl toilet is a revolutionary retrofit solution for replacing wall-hung toilets with floor-mount toilets. The Modflex Adjust-a-Bowl features an innovative adjustable-height connector that attaches to the existing wall carrier and outlet, easily replacing all wall-hung toilets with outlets between 5in 8 from the floor without having to modify plumbing behind the wall. It is designed to cover the current wall bowl footprint and requires no refinishing of wall or floor. This retrofit solution saves thousands of dollars in labor and material costs compared to a gut renovation and minimizes lost revenue due to an out-of-service room. The Modflex Adjust-a-Bowl is listed from 1.0 to 1.6 gpf, and comes paired with a UL-listed Mach touchless flushometer with Tripoint technology. Together, the bowl and flushometer deliver strong performance to meet demanding commercial restroom needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.