Motor, 14 hp, 22.7 lb-ft, 3,600 RPM

  • Mfr # PA-CH440-3302

  • Zoro # G415496068


product price: $909.00
/ea
Free Shipping & Returns

Key Features

Shaft Height
5 1/4 in
Start Type
Recoil
Net Torque
30.8 @2800 RPM
PTO Shaft Diameter
1 in
Muffler
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-CH440-3302
Zoro #
G415496068
UPC #
885612798114
Country of Origin
China

Dimensions

Shaft Height
5 1/4 in
PTO Shaft Diameter
1 in
PTO Shaft Height
5 1/4 in
Overall Depth
17 13/16 in
PTO Shaft Length
3 1/2 in
Shaft Diameter
3/4 in
Overall Depth Facing PTO
16 3/16 in
Overall Height
17 3/8 in
Shaft Length
3 1/2 in
Overall Width
16 3/16 in

Details

Item
Motor
Start Type
Recoil
Net Torque
30.8 @2800 RPM
Muffler
Yes
Standards
CARB Phase III, EPA Phase III, EU Stage V
Shaft Configuration
Tapped 7/16-20 UNF
Engine Series
CH440 Series
Engine Cycle
4-Cycle
Horsepower
14 hp
Bearings
Dual Ball
Fuel Tank Capacity
7.4 qt
Maintenance Frequency
50 hours (Oil)
Maximum Speed
3,600 RPM
Shaft Key
2 in
Shaft Orientation
Horizontal
Recommended Use
Industrial/Construction
Number of Cylinders
1
Overall W Facing PTO
17 11/16 in
CARB Compliant
CARB Compliant
Air Cleaner Type
Quad Clean 4 Stage Heavy Duty Cyclonic
Rotation
CCW
Overall H Facing PTO
18 5/16 in
Design
Overhead Valve
Air Filter
Yes
Gross Torque
22.7 lb-ft
Features
Power or Repower your Equipment without Expensive Modifications
Includes
7 L Metal Gas Tank
Engine Brand
Kohler
Low Oil Shut Down
Yes
Ignition Type
Electronic
Engine Displacement
404.76 cc

Description

Motor, Engine Series CH440 Series, Gross Torque 22.7 lb-ft, Horsepower 14 hp, Shaft Orientation Horizontal, Shaft Configuration Tapped 7/16-20 UNF, Shaft Diameter 3/4 in, Shaft Length 3 1/2 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 404.76 cc, Fuel Tank Capacity 7.4 qt, Engine Cycle 4-Cycle, Net Torque 30.8 @2800 RPM, Overall Depth 17 13/16 in, Overall Depth Facing PTO 16 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.