Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moving Panel Asm, 1/4

  • Mfr # 1497123-NA-GC05

  • Zoro # G308464174


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Length
72.889 in
Width (In.)
31.813 in
Height (In.)
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1497123-NA-GC05
Zoro #
G308464174
UPC #
195711006752
Country of Origin
Unknown

Dimensions

Length
72.889 in
Width (In.)
31.813 in
Height (In.)
0.22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.