Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moving Panel Asm

  • Mfr # 1465307-NA-GC80

  • Zoro # G608463358


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
0.375 in
Height (In.)
60.688 in
Length
31.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465307-NA-GC80
Zoro #
G608463358
UPC #
195711025821
Country of Origin
Unknown

Dimensions

Width (In.)
0.375 in
Height (In.)
60.688 in
Length
31.813 in

Description

Moving Panel Asm
  • •31.813 in. L x 0.375 in. W x 60.688 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.