Zoro Homepage

Moving Panel Asm, 5/16

  • Mfr # 1434913-NA-GC05

  • Zoro # G908437691


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
31.81 in
Height (In.)
0.973 in
Length
56.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1434913-NA-GC05
Zoro #
G908437691
UPC #
885612924377
Country of Origin
Unknown

Dimensions

Width (In.)
31.81 in
Height (In.)
0.973 in
Length
56.09 in

Description

Moving Panel Asm, 5/16
  • •56.09 in. L x 31.81 in. W x 0.973 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.