Zoro Homepage

Moving Panel Assembly, 3/8 Glass

  • Mfr # 1483798-NA-GC05

  • Zoro # G908448338


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
0.5 in
Width (In.)
30.976 in
Length
61.323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1483798-NA-GC05
Zoro #
G908448338
UPC #
195711013095
Country of Origin
Unknown

Dimensions

Height (In.)
0.5 in
Width (In.)
30.976 in
Length
61.323 in

Description

Moving Panel Assembly, 3/8 Glass
  • •61.323 in. L x 30.976 in. W x 0.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.