
Moxie 2.5 Gpm Showerhead And Wireless Speaker
Mfr # 28238-NKE-BN
Zoro # G901231081
product price: $298.43
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 GPM
Shower Head Type
Single Function
Height
4-1/8 in
Width
5-3/4 in
Material
Brass, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28238-NKE-BN
Zoro #
G901231081
UPC #
885612885968
Country of Origin
Unknown
Dimensions
Height
4-1/8 in
Width
5-3/4 in
Details
Item
Shower Head
Flow Rate
2.5 GPM
Shower Head Type
Single Function
Color
Vibrant Brushed Nickel
Material
Brass, Plastic
Description
Let superior sound wash over you, with the Moxie showerhead and wireless speaker. Combining a luxurious spray with a best in class high-quality audio speaker with sound by Harman Kardon, the all-new Moxie showerhead and wireless speaker elevates your everyday showering, turning any shower into an immersive sensory experience. Easily gear up or wind down with the perfect soundtrack or your favorite podcast. Plus, the speaker easily removes, so you can bring it wherever you want to go — the beach, a picnic, or just lounging in your backyard. The Moxie showerhead speaker is Bluetooth-enabled to pair with your phone or other device.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.