Zoro Homepage

New Water Heater Asm, 120V

  • Mfr # 1401272

  • Zoro # G508584818


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Width
4.566 in
Overall Length (In.)
6.85 in
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401272
Zoro #
G508584818
UPC #
195711042606
Country of Origin
Unknown

Dimensions

Width
4.566 in
Overall Length (In.)
6.85 in
Height
3.7 in

Details

Item
New Water Heater Asm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.