Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 1/4-18Npt

  • Mfr # 1414858

  • Zoro # G808597860


product price: $42.34
/ea

Key Features

Overall Length (In.)
10.3 in
Height
0.55 in
Width
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1414858
Zoro #
G808597860
UPC #
885612974457
Country of Origin
Unknown

Dimensions

Overall Length (In.)
10.3 in
Height
0.55 in
Width
0.55 in

Details

Item
Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.