Zoro Homepage

Northland 15" undermount single-bowl bar sink

  • Mfr # 6589-U-TRF

  • Zoro # G821665928


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Color
Truffle
Mounting Type
Undermount
Overall Width
12.38 in
Overall Height
7.63 in
Material
KOHLER Enameled Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6589-U-TRF
Zoro #
G821665928
UPC #
195711125279
Country of Origin
United States

Dimensions

Overall Width
12.38 in
Overall Height
7.63 in
Overall Length
15 in

Details

Color
Truffle
Mounting Type
Undermount
Item
Kitchen Sinks
Material
KOHLER Enameled Cast Iron

Description

Set a standard for style with the KOHLER Northland bar sink. With a sophisticated double-groove rim and convenient size, this undermount prep sink is an ideal addition to your kitchen, bar, or other entertainment space. Quickly toss liquid or ice from glassware, prepare a garnish, or chill wine in this attractive basin. Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.