Northland 15" X 12-3/8" X 7-5/8" Undermount Bar Sink

  • Mfr # 6589-U-58

  • Zoro # G101198948


product price: $787.01
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in.
Body Material
Cast Iron
Finish
Thunder Grey
Overall Width
12.37 in.
Overall Height
7.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6589-U-58
Zoro #
G101198948
UPC #
650531148889
Country of Origin
Unknown

Dimensions

Overall Length
15 in.
Overall Width
12.37 in.
Overall Height
7.625 in.
Bowl Depth
7 in.
Bowl Size
9-1/4" L x 12" W x 7" D
Minimum Cabinet Size
15 in.
Bowl Width
12 in.
Bowl Length
9.25 in.

Details

Body Material
Cast Iron
Finish
Thunder Grey
Color
Thunder Gray
Standards
ANSI, ASME, CSA
Includes
Installation Hardware Included
Commercial / Residential
Commercial Use

Description

Set a standard for style with the Northland bar sink. With a sophisticated double-groove rim and convenient size, this prep sink is an ideal addition to your kitchen, bar, or other entertainment space. Quickly toss liquid or ice from glassware, prepare a garnish, or chill wine in this attractive basin. Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.