Zoro Homepage

Nozzle Body Spray, Vibrant Titanium, Wall

  • Mfr # 8002-TT

  • Zoro # G5078867


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Features
54 Nozzle Soothing Spray
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Vibrant Titanium
Height
4-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002-TT
Zoro #
G5078867
UPC #
885612486615
Country of Origin
United States

Dimensions

Height
4-7/8"
Width
4-7/8"
Depth
2-5/8"

Details

Item
Nozzle Body Spray
Features
54 Nozzle Soothing Spray
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Vibrant Titanium
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1

Description

WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This square 54-nozzle configuration delivers a relaxing spray for a soothing hydrotherapy experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.