Zoro Homepage

Oblo Basic -Hybrid-No Drain/No Mixer

  • Mfr # 106BB76-SBNA-CP

  • Zoro # G614539535


product price: $644.92
/ea
Free Shipping & Returns

Key Features

Length
5.25 in
Standards
ADA Compliant
Width
2.25 in
Color
Polished Chrome
Depth
8.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BB76-SBNA-CP
Zoro #
G614539535
UPC #
195711049599
Country of Origin
Unknown

Dimensions

Length
5.25 in
Width
2.25 in
Depth
8.06 in

Details

Standards
ADA Compliant
Color
Polished Chrome

Description

Distinguished by a bold shape and elongated lines, the Oblo lavatory faucet brings elegant residential design to commercial bathrooms. The KOHLER hybrid energy system is a 30-year power solution for touchless faucets. When combined with Kinesis technology, this system provides an environmentally friendly, virtually maintenance-free electronic faucet. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.


  • • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • • Below-counter valving reduces the faucet footprint and provides easier service
  • • Design-forward aesthetic for commercial bathroom spaces
  • • 0.5 gpm (1.9 lpm) maximum flow rate
  • • Powered by Kohler's Hybrid Energy System (HES)
  • • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • • Vandal-resistant aerator
  • • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • • 5-1/4" (133 mm) spout reach
  • • Less drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.