Oblo Touchless single-hole lavatory faucet AC-powered, less drain, 0.5 gpm, project pack

  • Mfr # P103BB76-SBNA-CP

  • Zoro # G615621710


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
2.28 in
Length
7.34 in
Height
8.09 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P103BB76-SBNA-CP
Zoro #
G615621710
UPC #
195711061140
Country of Origin
China

Dimensions

Width
2.28 in
Length
7.34 in
Height
8.09 in

Details

Color
Chrome
Finish
Polished Chrome

Description

Distinguished by a bold shape and elongated lines, the Oblo lavatory faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic. This project pack contains three faucets in one package to reduce the packing material at the jobsite and in landfills.


  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • 5-1/8" (130 mm) spout reach
  • Concealed mechanical mixer sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.