
Occasion 18 Grab Bar
Mfr # 27080-BL
Zoro # G208473856
product price: $324.00
/ea
Free Shipping & Returns
Key Features
Standards
ADA Compliant
Installation Type
Wall Mounted
Shape
Straight
Overall Width
20-13/16 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27080-BL
Zoro #
G208473856
UPC #
885612970251
Country of Origin
Unknown
Dimensions
Overall Width
20-13/16 in
Width
18 in
Depth
2.8125 in
Height
2.6875 in
Details
Finish
Matte Black
Standards
ADA Compliant
Installation Type
Wall Mounted
Shape
Straight
Material
Stainless Steel
Includes
Installation Hardware Included
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The 18in grab bar adds high-fashion style and function to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.