Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion 18 Grab Bar

  • Mfr # 27080-CP

  • Zoro # G408452477


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant
Depth
2.8125 in
Height
2.6875 in
Installation Type
Wall Mounted
Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27080-CP
Zoro #
G408452477
UPC #
885612970275
Country of Origin
Unknown

Dimensions

Depth
2.8125 in
Height
2.6875 in
Width
18 in
Overall Width
20.8125 in

Details

Finish
Polished Chrome
Standards
ADA Compliant
Installation Type
Wall Mounted
Shape
Straight
Material
Stainless Steel
Includes
Installation Hardware Included

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The 18in grab bar adds high-fashion style and function to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.