
Occasion 18 Towel Bar
Mfr # 27060-BN
Zoro # G208439111
product price: $264.52
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
2.3125 in
Material
Zinc
Collection
Occasion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27060-BN
Zoro #
G208439111
UPC #
885612969583
Country of Origin
Unknown
Dimensions
Width
18 in
Height
2.3125 in
Details
Finish
Vibrant Brushed Nickel
Material
Zinc
Collection
Occasion
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The 18in towel bar adds high fashion and function to your bath spacein finishes to match your faucet and other accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.