Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion 24 Double Towel Bar

  • Mfr # 27062-2MB

  • Zoro # G508449070


product price: $312.52
/ea
Free Shipping & Returns

Key Features

Collection
Occasion
Material
Zinc
Width
24 in.
Height
3-3/4" (top to bottom)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27062-2MB
Zoro #
G508449070
UPC #
885612969675
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
3-3/4" (top to bottom)

Details

Finish
Vibrant Brushed Moderne Brass
Collection
Occasion
Material
Zinc

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The 24in double towel bar adds high fashion and function to your bath spacein finishes to match your faucet and other accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.