Zoro Homepage

OCCASION 5 DRAWER PULL

  • Mfr # 27076-SN

  • Zoro # G812378660


product price: $46.35
/ea

Key Features

Finish
Vibrant Polished Nickel
Material
Zinc
Length
5.5 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27076-SN
Zoro #
G812378660
UPC #
885612970183
Country of Origin
Unknown

Dimensions

Length
5.5 in
Width
1.5 in

Details

Finish
Vibrant Polished Nickel
Material
Zinc

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Complete your signature look with this high-fashion 5in cabinet pull-available in finishes to match your Occasion faucet and other accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.