
Occasion Bathroom sink faucet spout with Cane design, 1.2 gpm
Mfr # 27008-BV
Zoro # G021666527
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.98 in
Finish
Vibrant Brushed Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27008-BV
Zoro #
G021666527
UPC #
195711047397
Country of Origin
United States
Dimensions
Length (In.)
6.98 in
Details
Item
Bathroom Sink Faucets
Finish
Vibrant Brushed Bronze
Material
Brass
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era’s sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection’s distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Sleek and statuesque, the Occasion bathroom sink faucet spout with Cane design pairs with your choice of Occasion sink faucet handles for a look as fashionable as it is functional.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.