
Occasion Bathroom sink faucet spout with Straight design, 1.2 gpm
Mfr # 27009-BV
Zoro # G421666172
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
7.23 in
Finish
Vibrant Brushed Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27009-BV
Zoro #
G421666172
UPC #
195711047519
Country of Origin
United States
Dimensions
Length (In.)
7.23 in
Details
Finish
Vibrant Brushed Bronze
Material
Brass
Item
Bathroom Sink Faucets
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era’s sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection’s distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Minimalist with soft square angles, the Occasion bathroom sink faucet spout with Straight design pairs with your choice of Occasion sink faucet handles for a look as fashionable as it is functional.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.