
Occasion Deck Mount Bath Straight Spout
Mfr # 27017-BN
Zoro # G008459395
product price: $764.36
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
Spout Reach
8.375 in
Standards
ASME, CSA
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27017-BN
Zoro #
G008459395
UPC #
885612953544
Country of Origin
Unknown
Dimensions
Connection Size
1/2 in
Details
Finish
Vibrant Brushed Nickel
Spout Reach
8.375 in
Standards
ASME, CSA
Material
Metal
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Minimalist with soft square angles, the Occasion deck-mount bath spout with Straight design pairs with your choice of Occasion deck-mount bath faucet handles for a look as fashionable as it is functional.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.