Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Deck Mount Diverter &Hs Holder

  • Mfr # 27022-BN

  • Zoro # G908590280


product price: $711.00
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.3125 in
Width
2.625 in
Height
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27022-BN
Zoro #
G908590280
UPC #
885612935663
Country of Origin
Unknown

Dimensions

Length (In.)
2.3125 in
Width
2.625 in
Height
2.375 in

Details

Finish
Vibrant Brushed Nickel

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Pair this elegant, minimalist deck-mount handshower holder and two-way push-button diverter with your Occasion bath spout, accessories, and showering components for a look as fashionable as it is functional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.