Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Dm Bath Cross Handles

  • Mfr # 27018-3-BL

  • Zoro # G208460788


product price: $770.21
/ea
Free Shipping & Returns

Key Features

Length (In.)
3.4375 in
Height
3.5 in
Standards
ADA Compliant
Overall Width
2.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27018-3-BL
Zoro #
G208460788
UPC #
885612935557
Country of Origin
Unknown

Dimensions

Length (In.)
3.4375 in
Height
3.5 in
Overall Width
2.5625 in

Details

Finish
Matte Black
Standards
ADA Compliant

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Pair these elegant, minimalist deck-mount cross bath faucet handles with your choice of Occasion bath spout for a look as fashionable as it is functional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.