Zoro Homepage

Occasion Freestanding Bath Filler

  • Mfr # T27025-4-BL

  • Zoro # G308464990


product price: $3,658.80
/ea
Free Shipping & Returns

Key Features

Length
9.125 in
Width
5.25 in
Height
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27025-4-BL
Zoro #
G308464990
UPC #
885612953377
Country of Origin
Unknown

Dimensions

Length
9.125 in
Width
5.25 in
Height
37.5 in

Details

Finish
Matte Black

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance with distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Blending classic design with modern details, the Occasion floor-mount bath filler with Shift+ 1.75 gpm multifunction handshower offers a freestanding bath experience as indulgent as it is fashionable. Pair with coordinating accessories to create your signature bathroom design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.