Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Handshower, 2.5 Gpm

  • Mfr # 27052-BL

  • Zoro # G608439131


product price: $207.90
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
10.375 in
Width
4.8125 in
Length
2.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27052-BL
Zoro #
G608439131
UPC #
885612986719
Country of Origin
Unknown

Dimensions

Height
10.375 in
Width
4.8125 in
Length
2.8125 in

Details

Finish
Matte Black

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance with distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Blending classic design with modern details, the pentagon-shaped single-function Occasion handshower features 65 nozzles and a Full Coverage with Katalyst spray experience for a shower as indulgent as it is fashionable. Pair with coordinating handshower holder, showerhead, and other accessories to create your signature bathroom design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.