
Occasion Hotelier
Mfr # 27085-CP
Zoro # G408451869
product price: $499.50
/ea
Free Shipping & Returns
Key Features
Height
6-7/8 in
Width
24 in
Collection
Occasion
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27085-CP
Zoro #
G408451869
UPC #
885612984975
Country of Origin
Unknown
Dimensions
Height
6-7/8 in
Width
24 in
Details
Finish
Polished Chrome
Collection
Occasion
Material
Zinc
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. This coordinating hotelier adds high-fashion style and storage, with an upper towel shelf and a lower bar that's perfect for hanging towels and washcloths.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.