Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Hotelier

  • Mfr # 27085-SN

  • Zoro # G008438970


product price: $674.32
/ea
Free Shipping & Returns

Key Features

Collection
Occasion
Height
6.875 in
Material
Zinc
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27085-SN
Zoro #
G008438970
UPC #
885612985026
Country of Origin
Unknown

Dimensions

Height
6.875 in
Width
24 in

Details

Finish
Vibrant Polished Nickel
Collection
Occasion
Material
Zinc

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. This coordinating hotelier adds high-fashion style and storage, with an upper towel shelf and a lower bar that's perfect for hanging towels and washcloths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.