Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Hydrorail-S Set, 1.75 Gpm

  • Mfr # 27119-G-SN

  • Zoro # G908576574


product price: $991.61
/ea
Free Shipping & Returns

Key Features

Height
25.375 in
Width
7.375 in
Length
9.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27119-G-SN
Zoro #
G908576574
UPC #
195711037138
Country of Origin
Unknown

Dimensions

Height
25.375 in
Width
7.375 in
Length
9.375 in

Details

Finish
Vibrant Polished Nickel

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance with distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Blending classic design with modern details and function, this water-conserving 1.75 gpm shower column kit includes an 45-nozzle showerhead, 45-nozzle handshower, HydroRail-S shower column with handshower holder, and hose. Combine with coordinating valve trim and accessories to create your signature bathroom design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.