Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Knob Handles

  • Mfr # 27010-9-CP

  • Zoro # G508460495


product price: $318.93
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length (In.)
1.875 in
Overall Width
16 in
Height
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27010-9-CP
Zoro #
G508460495
UPC #
885612931313
Country of Origin
Unknown

Dimensions

Length (In.)
1.875 in
Overall Width
16 in
Height
1.3125 in

Details

Finish
Polished Chrome
Material
Zinc

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Pair these elegant, minimalist knob handles with valves with your choice of Occasion sink faucet spout for a look as fashionable as it is functional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.