Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Lav Cane Spout

  • Mfr # 27008-N-2MB

  • Zoro # G908659352


product price: $571.65
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
2.3125 in
Height
9.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27008-N-2MB
Zoro #
G908659352
UPC #
885612933720
Country of Origin
Unknown

Dimensions

Length
7 in
Width
2.3125 in
Height
9.5625 in

Details

Finish
Vibrant Brushed Moderne Brass

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Sleek and statuesque, the Occasion bathroom sink faucet spout with Cane design pairs with your choice of Occasion sink faucet handles for a look as fashionable as it is functionalall while conserving water at 0.5 gpm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.