
Occasion Lever Handles
Mfr # 27010-4-BMB
Zoro # G208460672
product price: $411.07
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Overall Width
16 in
Length (In.)
3.5625 in
Height
2.3125 in
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27010-4-BMB
Zoro #
G208460672
UPC #
885612931238
Country of Origin
Unknown
Dimensions
Overall Width
16 in
Length (In.)
3.5625 in
Height
2.3125 in
Details
Finish
Matte Black with Modern Brass
Material
Zinc
Standards
ADA Compliant
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Pair these elegant, minimalist lever handles with valves with your choice of Occasion sink faucet spout for a look as fashionable as it is functional.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.