Zoro Homepage

Occasion Pivoting Toilet Tissue Holder

  • Mfr # 27065-BL

  • Zoro # G208453940


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Width
2 in
Dispenser Depth
3.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27065-BL
Zoro #
G208453940
UPC #
885612969866
Country of Origin
Unknown

Dimensions

Dispenser Width
2 in
Dispenser Depth
3.01 in
Dispenser Height
3.62 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Matte Black

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The pivoting toilet paper holder adds high fashion and function to your bath spacein finishes to match your faucet and other accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.