
Occasion Rite-Temp valve trim with lever handle
Mfr # TS27043-4-BV
Zoro # G321666432
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
6.91 in
Height
4.32 in
Length
6.95 in
Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS27043-4-BV
Zoro #
G321666432
UPC #
195711049896
Country of Origin
United States
Dimensions
Width
6.91 in
Height
4.32 in
Length
6.95 in
Details
Material
Zinc
Item
Shower Trim & Valves
Finish
Vibrant Brushed Bronze
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal Occasion Rite-Temp valve trim with lever handle and a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations. Valve sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.