Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Rite-Temp Vlv Trm W/Div

  • Mfr # T27044-4-BL

  • Zoro # G508449285


product price: $524.85
/ea
Free Shipping & Returns

Key Features

Length (In.)
6.9375 in
Standards
ADA Compliant
Width
6.9375 in
Height
4.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27044-4-BL
Zoro #
G508449285
UPC #
885612934451
Country of Origin
Unknown

Dimensions

Length (In.)
6.9375 in
Width
6.9375 in
Height
4.3125 in

Details

Finish
Matte Black
Standards
ADA Compliant

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal Occasion Rite-Temp valve trim with lever handle and a Rite-Temp pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations. Valve sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.