Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Robe hook

  • Mfr # 27069-BV

  • Zoro # G621666200


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Collection
Occasion
Finish
Vibrant Brushed Bronze
Width
2.3125 in
Material
Zinc
Height
2-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27069-BV
Zoro #
G621666200
UPC #
195711051776
Country of Origin
China

Dimensions

Width
2.3125 in
Height
2-5/16 in

Details

Collection
Occasion
Finish
Vibrant Brushed Bronze
Item
Bathroom Accessories
Material
Zinc

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era’s sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collection’s distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Complete your signature look with this elegantly designed robe hook-available in finishes to match your Occasion faucet and other accessories.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.