Zoro Homepage

Occasion Robe Hook

  • Mfr # 27069-SN

  • Zoro # G108451763


product price: $119.10
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Height
2-5/16 in
Width
2.3125 in
Collection
Occasion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27069-SN
Zoro #
G108451763
UPC #
885612969965
Country of Origin
Unknown

Dimensions

Height
2-5/16 in
Width
2.3125 in

Details

Finish
Vibrant Polished Nickel
Material
Zinc
Collection
Occasion

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Complete your signature look with this elegantly designed robe hookavailable in finishes to match your Occasion faucet and other accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.