Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Soap Dispenser

  • Mfr # 27073-BL

  • Zoro # G608589386


product price: $152.13
/ea
Free Shipping & Returns

Key Features

Mount Type
Free Standing
Material
Ceramic, Plastic
Height
9-1/16 in
Width
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27073-BL
Zoro #
G608589386
UPC #
885612969989
Country of Origin
Unknown

Dimensions

Height
9-1/16 in
Width
3.375 in

Details

Finish
Matte Black
Mount Type
Free Standing
Material
Ceramic, Plastic

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The countertop soap dispenser adds elegance and reliability to your daily routinein finishes to match your faucet and other accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.